Beli products 3m di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TITAN Safety BlockDeskripsi:-Made of reinforced aluminium and has lightweight and durable case.-With rust-resistant and easy-to-handle rotating hook.-Pulling rope-Anchor rope.-Safety Belt Construction Guideline Compliant Product.atribut:
- Accessories: Pulling rope, Anchor rope
- 3M Lakban Reflektif Diamond Grade Warna NeonDeskripsi:It has about 10 times the normal brightness (compared to our products) and has excellent wide-angle characteristics, so it can be clearly seen even from an oblique direction and is effective for ensuring safety. It has the durability to maintain the initial reflection performance for a long time. It has a durability of 7 years under normal use. For road traffic safety facilities and various safety equipment.atribut:
- Material: Base material: Polycarbonate resin, Adhesive: Acrylic
- Width (mm): 50.8
- Thickness (mm): 0.5
- Adhesion Strength (N/25mm): 16
- Length (m): 45.7
- Main application: For display and safety
- Feature: Reflection, durability
- Adhesive: Acrylic
- Adhesive Force (N/mm): 16/25
- Base Material: Polycarbonate resin
- 3M Lakban Reflektif Diamond Gradeatribut:
- Adhesive Strength (N/mm): 16/25
- Width (mm): 50.8
- Thickness (mm): 0.5
- Length (m): 45.7
- Base Material: Polycarbonate resin
- Adhesive: Acrylic
- Feature: Reflection, durability
- Main application: For display and safety
- 3M Reflective Tape Diamond GradeDeskripsi:Kementerian Perhubungan Indonesia, melalui Surat Keputusan Dirjen Perhubungan Darat No. SK.5311/AJ.410/DRJD/2018 telah mengumumkan persyaratan kendaraan bermotor, termasuk bus, truk, dan kereta gandengan/tempelan yang harus dilengkapi dengan stiker conspicuity sesuai UN ECE140 mulai dari 1 Mei 2019.Produk ini mudah dipasang dan memiliki perekat yang sensitif terhadap tekanan dengan liner yang mudah dilepas. Penanda ini membantu meningkatkan visibilitas kendaraan anda siang atau malam dalam segala cuaca.atribut:
- Length (m): 50
- Width (mm): 55
- 3M GoogleGear 500 Series Clear Scothgard Anti-fog Lensatribut:
- Color: Clear (lens), Red&Black (frame)
- Lens Marking: Z87+
- ANSI Requirements: ANSI Z87.1-2003 and CSA Z94.3-2007
- Anti Fog Lens: Yes
- Comfort Features: Adjustable elastic strap, Indirect ventilation, Low profile frame/shroud, Polycarbonate lens
- Eyewear Range: Premium
- Frame Color: Red and Black
- Frame Material: Plastic
- Frame Type: Goggle
- Goggle Type: Vented
- Hard Coat Lens: No
- Lens Coating: Anti-Fog
- Lens Color: Clear
- Product Series: 500
- Product Type: Safety Goggle
- Recommended Application: Chipping, Chiseling, Cleaning, Facility Maintenance, Grinding, Remediation, Sawing
- Recommended Industry: Facility Sanitation, Food Processing, Food Safety, Oil & Gas, Pharmaceutical
- Splash Protection: Yes
- Standards Approvals: ANSI Z87.1-2010
- Strap Material: Cloth
- Temple Style: Strap
- UV Protection: 99.9%
- Venting: Indirect
- 3M Cable bundling fastener Fit fastener II 12.7mmX16matribut:
- Color: Black
- Length (m): 16
- Material: Hook = Polypropylene, Loop = Nylon
- Thickness (mm): 0.9
- Width (mm): 12.7
- 3M Lakban Anti Slip Safety Walk Tipe A (Selotip)atribut:
- Adhesive Strength (N/mm): 36/25
- Tensile Strength (N/mm): 300/25 (longitudinal)
- Applicable primer: EC1368NT 1L, EC1368NT 18L
- Abrasive: Mineral particles
- Adhesive: Rubber
- Base Material: Aluminium Foil
- Main application: Anti-slip function
- Thickness (mm): 0.8
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- GOULD GOODRICH INC. Work Belt & Suspenderatribut:
- UNSPSC: 53102501
- Adjustment Type: Buckle
- Belt Material: Leather
- Belt Style: Garrison Belt
- Buckle Material: Brass
- Color: Black
- Features: Waterproof
- Width (inch): 1-3/4
- 3M Diamond Grade Conspicuity MarkingsDeskripsi:Highly retrofeflective prismatic sheeting metallized with a pressure sensitive adhesive and clear poly liner. For easy application to trucks, trailers and large vehicles to enhance visibility and detection distance.atribut:
- Color: White-Red
- Width (inch): 2
- Length (yard): 50.0
- 3M Half Facepiece Reuseable RespiratorDeskripsi:Advance silicone material for increased comfort and greater durabilityProprietary 3M CoolFlow valve helps makes breathing easierDual-mode head harness adjusts easily for either standard or drop-down modeExhalation valve cover directs exhaled breath and moisture downward to reduce foggingColor coded to indicate size (small, medium or large) for easy identificationSizes are color coded for easy identificationDrop-down feature allows the respirator to be taken off in a non-contaminated area without having to remove a hard hat.For workplace/occupational use onlyThis half facepiece reusable respirator 7500 Series uses advanced silicone material to help provide comfortable and durable respiratory protection. The 3M Cool Flow Valve helps make breathing easier and can reduces heat and moisture build-up for cool, dry comfort.Built for comfort and convenienceOur 3M 7500 Series reusable respirators are made from an advanced silicone material to help give your crew comfort throughout their shifts. The adjustable features are designed to help reduce pressure and tension points on the wearer's face, while the adjustable head cradle provides a secure, personalized fit. When this respirator is not in active use, our drop-down feature allows the respirator to be taken off in a non-contaminated environment without having to remove a hard hat.A versatile choice The 3M 7500 Series is compatible with a wide variety of NIOSH-approved 3M respirator filters and cartridges to help protect your workforce from certain particulates, gases and vapors. When properly fitted and used with approved 3M cartridges and filters, this respirator may help provide respiratory protection at concentrations up to ten times the OSHA Permissible Exposure Limit (PEL). This half face respirator is also compatible with the 3M TR-600 and TR-800 powered air purifying respirators and Dual Airline supplied air systems.Be proactiveThe 3M Respirator Selection Guide (3M.com/respiratorselector) may be used to help you select the proper respirators, cartridges, and filters for your work environment as well as manage the service life of your products. Change your employee's 3M particulate filters anytime they are dirty, damaged, or difficult to breathe through. For gas/vapor cartridges, use the 3M Service Life software (3M.com/sls) to develop a cartridge change schedule.atribut:
- Recommended Application: Abatement
- Recommended Industry: Construction
- Mask size: Medium
- Primary Material: Silicone
- Purpose: Half Facepiece Respirators
- Range: Best
- Accessories: No
- Clip-on Welding Shield: No
- Compatible With: Line Compressed Air System SA Series
- Compatible with 3M PAPR Systems: No
- Compatible with 3M Supplied Air System: No
- Compatible with Welding Shield: No
- Connection Type: Bayonet
- Cool Flow Exhalation Valve: No
- Drop-down Feature: Yes
- Enhanced Comfort: Yes
- Enhanced Durability: No
- Exhalation Valve: Yes
- Eye Protection: No
- Facepiece Material: Silicone
- Facepiece Type: Half Facepiece Reusable
- Feature: 3M Cool Flow Valve, Dual Airline Supplied Air Compatible, Integrated Dropdown Suspension
- Features: 3M Cool Flow Valve
- Harness Type: 4 point
- Hazard Type: Mold
- Maintenance Free: No
- Market: Defense
- Product Series: 7000
- Product Type: Half Facepiece
- Replaceable Cartridge Included: No
- Segment: Personal Safety
- Silicone Faceseal: No
- Six-point Head Harness: No
- Size: Medium
- Speaking Diaphragm: No
- 3M Wire ConnectorDeskripsi:Connection is simply screwed in by hand, so no special tools are required and connection can be made in a short time. You can connect different types of wires such as single wire and stranded wire, and different size wires such as 1.25mm2 and 2mm2. The strong tightening force of the spring ensures a reliable electrical connection. For various wiring.atribut:
- Material: Spring: Steel, Insulation coating: Polypropylene
- Standard: UL486C (file number E23438), certified by Japan Maritime Association
- Type: Screw-type wire connector
- Rated Voltage (V): 600
- Feature: Flame retardant
- Operating Temperature Range (°C): 105
- 3M Organic Vapor Cartridge with Pre-filteratribut:
- Cartridge Volume (cc): 55
- Compatible With: 3M Respirator Taishan 1200
- Recommended Industry: Construction, General Manufacturing, Heavy Industrial, Marine, Oil & Gas, Pharmaceutical, Transportation
Daftar Harga products 3m Terbaru March 2026
| TITAN Safety Block | Rp15.999.900 |
| 3M Lakban Reflektif Diamond Grade Warna Neon | Rp11.999.900 |
| PROTECTOR Face Protection High Temperature | Rp199.900 |
| 3M Lakban Reflektif Diamond Grade | Rp11.999.900 |
| 3M Reflective Tape Diamond Grade | Rp1.199.900 |
| 3M GoogleGear 500 Series Clear Scothgard Anti-fog Lens | Rp359.900 |
| 3M Cable bundling fastener Fit fastener II 12.7mmX16m | Rp259.900 |
| 3M Lakban Anti Slip Safety Walk Tipe A (Selotip) | Rp219.900 |
| 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator) | Rp229.900 |
| GOULD GOODRICH INC. Work Belt & Suspender | Rp1.399.900 |
Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TITAN%20Safety%20Block/P102800164-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/PROTECTOR%20Face%20Protection%20High%20Temperature/P101005738-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/3M%20GoogleGear%20500%20Series%20Clear%20Scothgard%20Anti-fog%20Lens/P102069929-1.jpg)

/hgP103628628-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/qeP102069950-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Tipe%20Helmet-Mounted/GOULD%20GOODRICH%20INC_%20Work%20Belt%20%26%20Suspender/fwP109488572-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Respirator%20SCBA/Masker%20Pilot/3M%20Half%20Facepiece%20Reuseable%20Respirator/5mP107008202-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/PROTECTOR%20Adjustable%20Ratchet%20Browguard%20Visor%20Holder/k7P101005727-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/3M%20Organic%20Vapor%20Cartridge%20with%20Pre-filter/bwP105383428-1.jpg)